Shop All Security Video Cameras
Vitek
Surveillance Systems, 10 TB, 12V DC, TVI
Mfr # VT-TH5KT410TA-2
Zoro # G3971329
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hard Drive Size 10 TB
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
- Mount Ceiling, or Wall, Surface
- Includes USB Mouse
- Focal Length 2.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT410TA-2
- Zoro # G3971329
- UPC # 00810023211198
- Country of Origin China
- Category Security Video Cameras
Dimensions
Hard Drive Size | 10 TB |
Focal Length | 2.80mm |
DVR Depth | 8 17/64 in |
Camera Diameter | 3 1/2 in |
Camera Height | 4 1/4 in |
DVR Width | 10 3/64 in |
DVR Height | 1 21/32 in |
Recorder Width | 10 in |
Recorder Height | 1 5/8 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 2.8 mm |
Description
Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 10 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- DURACELL DURA12V 27 Lith Battery (66274)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- Vitek Closed Circuit TV Systems & Accessories