Shop All Closed Circuit TV System Accessories
Vitek
Power Supply, Output 12VDC, VA Rating 60
Mfr # VT-1205A-D4B
Zoro # G0214221
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Output Voltage 12V DC
- Number of Channels 4
- Material Steel
- Input Voltage 110/220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-1205A-D4B
- Zoro # G0214221
- UPC # 814850014182
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 1/8 in |
Width | 3 5/32 in |
Depth | 3 5/32 in |
Size | 9 in |
Length | 8 43/64 in |
Height | 7 3/32 in |
Overall Depth | 3 1/8 in |
Overall Width | 8 5/8 in |
Description
Power Supply, Number of Channels 4, Overall Height 7 1/8 in, Overall Width 8 5/8 in, Overall Depth 3 1/8 in, VA Rating 40 VA, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Ivory, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (18) Output Terminal Strip Connections, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Flying Power Lead, Rubber, 2.1mm Plug, Blk (VT-ME1724101)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- VITEK HDMI Cable, Rubber, Video Transmitting, Blk (VT-HDMI-10)
- SKYHAWK Seagate Surveillance AI 8TB (C-HDD8000-VE)
- Vitek Closed Circuit TV Systems & Accessories