Shop All Closed Circuit TV System Accessories
Vitek
Power Supply, Output 12VDC, VA Rating 48
Mfr # VT-1205A-D4K
Zoro # G0214160
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Output Voltage 12V DC
- Number of Channels 4
- Input Voltage 90/264V AC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-1205A-D4K
- Zoro # G0214160
- UPC # 814850014175
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Width | 2 in |
Depth | 2 in |
Size | 6 in |
Height | 1 1/2 in |
Length | 5 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 5 1/8 in |
Overall Depth | 1 1/4 in |
Description
Power Supply, Number of Channels 4, Overall Height 1 3/4 in, Overall Width 5 1/8 in, Overall Depth 1 1/4 in, VA Rating 48 VA, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Black, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (4) Output Terminal Strip Connections, Manufacturers Warranty Length 3 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wahl 745-800 Electric Razor Battery (745-800 ELECTRIC RAZOR BATTERY WAHL)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack (MN2400BKD)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- ILC Replacement for Kodak Movie Deck 245b-l replacement light bulb lamp (MOVIE DECK 245B-L KODAK)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- VITEK HDMI Cable, Rubber, Video Transmitting, Blk (VT-HDMI-10)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VERACITY Powerstar Ethernet & Poe Over Base Unit (VHW-HWPS-B)
- Vitek Closed Circuit TV Systems & Accessories