Shop All Security Video Cameras
Vitek
Pole Adapter, Aluminum, Ivory
Mfr # VT-TPLMT
Zoro # G3971295
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Transcendent Cameras
- Height 8 29/64 in
- Includes Anchors, Mounting Screws
- Material Aluminum
- For Use With Universal Transcendent Pole Mount Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TPLMT
- Zoro # G3971295
- UPC # 00810023212522
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 8 29/64 in |
Overall Depth | 2 1/8 in |
Overall Height | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 6 3/8 in |
Details
Fits | Transcendent Cameras |
Includes | Anchors, Mounting Screws |
Material | Aluminum |
For Use With | Universal Transcendent Pole Mount Adapter |
Item | Pole Adapter |
Color | Ivory |
Mounting | Wall |
Includes Mounting Hardware | Yes |
Compatible with Series | Transcendent |
Mount Type | Screws |
Description
Pole Adapter, Mount Type Screws, Overall Height 8 1/2 in, Overall Depth 2 1/8 in, Overall Width 6 3/8 in, Mounting Location Pole, Compatible with Series Transcendent, Includes Anchors, Mounting Screws, Color Ivory, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3DCONNEXION SpaceMouse Compact (3DX700059)
- CHIEF Centris Quick Connect Br (KSA1024B)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VRT-VF52005)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Surveillance Systems, 10 TB, 8 Chan, TVI (VT-TH5KT810TD)
- WASSERSTEIN Doorbell No-Drill Mount, for Google Nest Doorbell battery (GoogleDBNoDrillMntUS)
- Vitek Security Video Cameras