Shop All Security Video Cameras
Vitek
Pedestal/Pendant Mount, Aluminum
Mfr # VT-TPDM-3
Zoro # G3971959
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Ivory
- Mounting Ceiling
- For Use With Mfr. No. VT-TJB021
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TPDM-3
- Zoro # G3971959
- UPC # 00810023212614
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 10 in |
Overall Height | 10 in |
Manufacturers Warranty Length | 3 yr |
Details
Fits | Dome Cameras |
Color | Ivory |
Mounting | Ceiling |
Item | Pedestal/Pendant Mount |
For Use With | Mfr. No. VT-TJB021 |
Material | Aluminum |
Includes | Foam Insert |
Compatible Camera Design | Dome |
Mount Type | Screws |
Includes Mounting Hardware | Yes |
Compatible with Manufacturer Model Number | VT-TJB021 |
Compatible Manufacturer Part Number | VT-TJB021 |
Compatible Manufacturer Model Number | VT-TJB021 |
For Use with Mfr. Model Number | VT-TJB021 |
For Use With Mfr. Model Number | VT-TJB021 |
Description
Pedestal/Pendant Mount, Mount Type Screws, Overall Height 10 in, Compatible with Manufacturer Model Number VT-TJB021, Mounting Location Ceiling, Includes Foam Insert, Color Ivory, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- ILC Replacement for Duracell Slaa12-3.3f2 Battery (SLAA12-3.3F2 BATTERY DURACELL)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- TYCON SYSTEMS 9-36V In, 48V 24W Pasv PoE, DCDC Conv (TP-DCDC-1248)
- Vitek Closed Circuit TV Systems & Accessories