Shop All Security Video Cameras
Vitek
Network Video Recorder Kit, 12V DC
Mfr # VT-TND5CKTFE-2
Zoro # G3976834
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focal Length 2.8 mm
- Min. Light Level 0 Lux
- Camera Diameter 4 5/8 in
- Cable Type RJ45
- Number of Channels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TND5CKTFE-2
- Zoro # G3976834
- UPC # 00810023212683
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.8 mm |
Camera Diameter | 4 5/8 in |
Camera Height | 3 5/8 in |
Maximum Focal Length | 2.8 mm |
Minimum Focal Length | 2.8 mm |
Description
Network Video Recorder Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 2.8 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 4, Internal Memory Capacity Not Applicable, Maximum Viewing Angle 131 Degrees , Maximum Detection Distance 100 ft, Minimum Focal Length 2.8 mm, Minimum Viewing Angle 131 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- WASSERSTEIN Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells (NestHello18VUSA)
- Vitek Security Video Cameras