Shop All Computer Mice
Vitek
Mouse, Corded, Laser, Black
Mfr # VT-USB-MOUSE
Zoro # G0212937
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black
- Cable Length 12 in
- Compatible With DVRs
- Corded/Wireless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-USB-MOUSE
- Zoro # G0212937
- UPC # 814850018227
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 12 in |
Height | 5 1/2 in |
Width | 1 1/2 in |
Length | 5 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Mouse |
Connector Type | USB |
Color | Black |
Compatible With | DVRs |
Corded/Wireless | Corded |
Laser/Optical | Laser |
Number of Buttons | 3 |
Number of Batteries | 0 |
Includes | USB Cable |
Product Type | Mouse |
Connection Type | USB |
Number of Batteries Required | 0 |
Connectivity | Corded |
Mouse Tracking Technology | Laser |
Description
Mouse, Corded, Laser, Compatible With DVRs, USB Connector Type, Black, Cable Length 12 in, Number of Buttons 3, Height 5 1/2 in, Length 5 1/2 in, Width 1 1/2 in, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- ILC Replacement for Health O Meter Hdr900kh01 (HDR900KH01 HEALTH O METER)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- MAXELL DVD-RW, JWLCSE, 15/PK (MAX635117)
- LOGITECH Mouse, M330, Silent Black, L (910-004905)
- BELL LABORATORIES Protecta Evo Mouse (EM1212)
- LOGITECH G403 Hero Gaming Mouse Black, 910005630 (910-005630)
- SANOXY Ergonomic Wireless 2.4G Mouse Optical Vertical Mouse Rechargeable (SANOXY-ERG-MS)
- LOGITECH Logitech M185 Wireless Mouse (910003888)
- LOGITECH M325S Wireless Mouse Silver (910-006824)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- Vitek Computer Mice