Shop All Closed Circuit Cameras and Recorders
Vitek
Motorized Varifocal Bullet Camera, 5 MP
Mfr # VTC-T4B4HR5MD
Zoro # G001059592
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor/Outdoor
- Camera Design Bullet
- Pixels 2592 x 1944
- Camera Body Color White
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-T4B4HR5MD
- Zoro # G001059592
- UPC # 00810023215820
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.7 to 13.5 mm |
IR Illuminator Wavelength | 850 nm |
Dia. (In.) | 11 17/100 in |
Width (In.) | 2 31/32 in |
Height (In.) | 2 31/32 in |
Length (In.) | 3 1/16 in |
Depth (In.) | 3 1/16 in |
Overall Length | 3 1/8 in |
Overall Width | 11 1/8 in |
Overall Height | 3 in |
Minimum Focal Length | 2.7 mm |
Maximum Focal Length | 13.5 mm |
Description
Motorized Varifocal Bullet Camera, Body Color White, Maximum Focal Length 13.5 mm, Minimum Focal Length 2.7 mm, Camera Design Bullet, Color Display Black and White, Color, Maximum Detection Distance 165 ft, Features Auto White Balance, Lens Type Varifocal, Resolution 5MP, For Use With VT-TJB04, VT-TR4K, VT-TR4VPK, Image Sensor 1/2.8 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type (40560)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- ILB GOLD Replacement For Maglite, Battery, Ilif-3006526 Battery (ILIF-3006526 BATTERY)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VT-THT2CKTFE-2)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- Vitek Closed Circuit TV Systems & Accessories