Shop All Closed Circuit TV System Accessories
Vitek
Junction Box, Fits Dome Camaras, 1-55/64"H
Mfr # VT-TJB03A
Zoro # G6287327
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Fits Dome Cameras
- Material Aluminum
- Overall Height 1 7/8 in
- Width 4 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TJB03A
- Zoro # G6287327
- UPC # 814850011945
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 7/8 in |
Width | 4 41/64 in |
Depth | 2 in |
Height | 1 55/64 in |
Length | 5 41/64 in |
Overall Width | 4 5/8 in |
Overall Depth | 1 7/8 in |
Description
Junction Box, Mount Type Screws, Overall Height 1 7/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1 7/8 in, Compatible with Manufacturer Model Number VTD-THD5, VTD-TND8 MP, Overall Width 4 5/8 in, Overall Load Capacity 15 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number 483A83, 56GZ16, 56GZ69, 56GZ70, 56GZ75, 56GZ76, 56GZ81, 56GZ83, 56GZ90, 56GZ92, 56GZ93, 56GZ96, 56HA03, 56HA04, 56HA06, Compatible with Series Transcendent, Includes Screws, Color Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- VITEK Flying Power Lead, Rubber, 2.1mm Plug, Blk (VT-ME1724101)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- Vitek Closed Circuit TV System Accessories