Shop All Security Video Cameras
Vitek
Junction Box, Aluminum, Ivory, 7 7/32 in L
Mfr # VT-TJB06
Zoro # G3972275
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foam Insert
- Mounting Junction Box
- For Use With Mfr. No. VTD-T4D6HR2MD
- Material Aluminum
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TJB06
- Zoro # G3972275
- UPC # 00810023212485
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 7 7/32 in |
Width | 2 1/16 in |
Height | 4 11/64 in |
Overall Depth | 7 1/4 in |
Overall Height | 4 1/8 in |
Overall Width | 2 1/8 in |
Details
Includes | Foam Insert |
Mounting | Junction Box |
For Use With | Mfr. No. VTD-T4D6HR2MD |
Material | Aluminum |
Features | Cable Management |
Color | Ivory |
Item | Junction Box |
Fits | Turret Cameras |
Compatible Camera Design | Dome |
Compatible with Manufacturer Model Number | VTD-T4D6HR2MD |
Compatible with Series | Transcendent |
Mount Type | Screws |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Part Number | VTD-T4D6HR2MD |
Compatible Manufacturer Model Number | VTD-T4D6HR2MD |
For Use with Mfr. Model Number | VTD-T4D6HR2MD |
For Use With Mfr. Model Number | VTD-T4D6HR2MD |
Description
Junction Box, Mount Type Screws, Overall Height 4 1/8 in, Overall Depth 7 1/4 in, Compatible with Manufacturer Model Number VTD-T4D6HR2MD, Overall Width 2 1/8 in, Compatible with Series Transcendent, Includes Foam Insert, Color Ivory, Compatible Camera Design Dome, Features Cable Management, Includes Mounting Hardware Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Belkin F6C150-RKM-2U UPS -12 Pack (ML5-12MP122181311003541)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- Vitek Closed Circuit TV Systems & Accessories