Shop All Security Video Cameras
Vitek
Junction Box, Aluminum, Charcoal, 5 5/32inL
Mfr # VT-TJB08-B
Zoro # G3974786
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Junction Box
- Length 5 5/32 in
- Fits Bullet Cameras, Turret Cameras
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TJB08-B
- Zoro # G3974786
- UPC # 00810023212515
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 5 5/32 in |
Height | 2 49/64 in |
Width | 2 5/32 in |
Mounting Hole Diameter | 2 in |
Overall Height | 2 1/8 in |
Overall Width | 4 3/8 in |
Overall Depth | 5 1/8 in |
Manufacturers Warranty Length | 3 yr |
Details
Material | Aluminum |
Mounting | Junction Box |
Fits | Bullet Cameras, Turret Cameras |
Features | Cable Management |
Color | Gray |
Includes | Foam Insert |
For Use With | Bullet Cameras, Turret Cameras |
Item | Junction Box |
Compatible with Series | Transcendent |
Includes Mounting Hardware | Yes |
Mount Type | Screws |
Compatible Camera Design | Turret |
Description
Junction Box, Mount Type Screws, Overall Height 2 1/8 in, Overall Depth 5 1/8 in, Overall Width 4 3/8 in, Compatible with Series Transcendent, Includes Foam Insert, Color Gray, Compatible Camera Design Turret, Features Cable Management, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum, Mounting Hole Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 -Volt 15 Ah Rechargeable F2 Terminal Sealed Lead Acid Battery (ML15-12)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- MONOPRICE Electrical Tester Kit (39392)
- STEREN F Terminator 75-Ohm (200-075)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Pole Adapter, Aluminum, Ivory (VT-TPLMT)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- REVO AMERICA Ultra HD 16 Channel 4TB NVR Surveillance System with 12 x 4 Megapixel Cameras (RU162B12G-4T)
- Vitek Closed Circuit TV Systems & Accessories