Shop All Security Video Cameras
Vitek
IP Turret Camera, Fixed Lens, 8MP
Mfr # VTC-TNT8RFEA-2
Zoro # G906145499
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Turret
- Pixels 3840 x 2160
- Camera Body Color White
- Lens Motorized Varifocal
- Indoor / Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-TNT8RFEA-2
- Zoro # G906145499
- UPC # 00810023218593
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 4 1/4 in |
Focal Length | 2.8 to 12 mm |
Height | 3 49/64 in |
Overall Height | 4 1/4 in |
Maximum Focal Length | 12 mm |
Overall Diameter | 3 3/4 in |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Turret, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 120 Degrees , Minimum Viewing Angle 53 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Built-In Microphone, For Use With Network Video Recorders, VITEK Recorders, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- Vitek Closed Circuit TV Systems & Accessories