Shop All Security Video Cameras
Vitek
IP Dome Camera, Fixed Lens, 8MP
Mfr # VTD-TND8RFEA-2
Zoro # G006153882
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders, VITEK Recorders
- HD Resolution 8MP
- Camera Type Color
- Camera Design Dome
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTD-TND8RFEA-2
- Zoro # G006153882
- UPC # 00810023218685
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 3 7/16 in |
Diameter | 4 11/16 in |
Overall Height | 4 3/4 in |
Focal Length | 2.8 to 12 mm |
Overall Diameter | 3 1/2 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 120 Degrees , Minimum Viewing Angle 53 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Built-In Microphone, For Use With Network Video Recorders, VITEK Recorders, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT BOP20/60 18V Battery Charger (BPC-U)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- ILC Replacement For CAMERON SINO, CSFN500SL (CS-FN500SL)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- Vitek Security Video Cameras