Shop All Security Video Cameras
Vitek
IP Camera, 1080p, Bullet, 10W
Mfr # VTC-TNB5RME
Zoro # G3976280
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Motorized Varifocal
- HD Resolution 1080p
- For Use With VITEK Recorders
- Focal Length 2.80 to 12.00 mm
- Scanning Progressive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-TNB5RME
- Zoro # G3976280
- UPC # 00810023210108
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.80 to 12.00 mm |
Diameter | 3 7/16 in |
Depth | 8 5/8 in |
Length | 8 5/8 in |
IR Illuminator Wavelength | 850 nm |
Overall Width | 3 3/8 in |
Minimum Focal Length | 2.8 mm |
Overall Length | 8 5/8 in |
Maximum Focal Length | 12 mm |
Overall Height | 3 1/8 in |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Minimum Focal Length 2.8 mm, Maximum Detection Distance 165 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features On Board Motion Detection, Privacy Masking, Region of Interest, Exception, Line Crossing, Intrusion, Object Detection/Removal, For Use With VITEK Recorders, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- AIPHONE Intercoms (LEF-3)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK IP Turret Camera, Fixed Lens, 8MP (VTC-TNT8RFEA-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- UNIVIEW 5MP ColourHunter HD Eyeball Analog Camera 2.8mm Fixed Lens, DC12V, Mic (UAC-T125-AF28M-W)
- Vitek Security Video Cameras