Shop All Security Video Cameras
Vitek
IP Bullet Camera, Moterized Lens, 8MP
Mfr # VTC-TNB8RMEA
Zoro # G906153920
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders, VITEK Recorders
- Min. Light Level 0 lux with IR, 0.01 lux @ F1.2, 0.02 lux @ F1.6
- Power Consumption 10 W
- Mount Wall
- Height 2 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VTC-TNB8RMEA
- Zoro # G906153920
- UPC # 00810023218661
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2 25/32 in |
Focal Length | 2.8 to 12 mm |
Width | 3 5/32 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Height | 8 5/8 in |
Overall Length | 3 1/8 in |
Overall Width | 2 3/4 in |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 115 Degrees , Minimum Viewing Angle 18 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 165 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Transmit Over Remote Viewing via CMS, For Use With Network Video Recorders, VITEK Recorders, Includes Wall Mount, Includes Power Supply Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- METABO Battery Pack 12V, 4.0Ah, LiHD (12V 4.0AH LIHD)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- SECO-LARM 4-Channel Brick Power Supply. 4 Outputs. 5 Amps. Universal 100-240 VAC. Adjustable output (SLM-PA-U0405-NULQ)
- Vitek Closed Circuit TV Systems & Accessories