Shop All Closed Circuit TV System Accessories
Vitek
HDMI Cable, Rubber, Video Transmitting, Blk
Mfr # VT-HDMI-10
Zoro # G0214020
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits CCTV Cameras and Accessories
- Material Rubber
- Overall Height 10 ft
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-HDMI-10
- Zoro # G0214020
- UPC # 814850018913
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 10 ft |
Width | 7 in |
Length | 10 ft |
Height | 7 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 10 ft |
Overall Width | 7 in |
Details
Item | HDMI Cable |
Color | Black |
Fits | CCTV Cameras and Accessories |
Material | Rubber |
Mounting | Surface |
Function | Video Transmitting |
Body Material | Rubber |
Power Source | Cable |
Accessory Type | HDMI Cable |
Compatible with Series | Vitek |
Product Type | HDMI Cable |
Compatible Surveillance Equipment | Digital CCTV Cameras |
Description
HDMI Cable, Product Type HDMI Cable, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Vitek, Color Black, Manufacturers Warranty Length 3 yr, Material Rubber, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 7 in, Power Source Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- MOUNT-IT Full Motion TV Wall Mount for 23"-55" TVs (MI-2065L)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- VITEK Flying Power Lead, Rubber, 2.1mm Plug, Blk (VT-ME1724101)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- VICON Dust-Proof Surveillance Camera Housing Other Electrical Component (V880H10)
- Vitek Closed Circuit TV System Accessories