Shop All Closed Circuit Cameras and Recorders
Vitek
Digital Video Recorder Kit, Fixed Type
Mfr # VT-TH2KT86TA-2
Zoro # G6312789
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Camera Design Turret
- Hard Drive Size 6 TB
- Number of Channels 8
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH2KT86TA-2
- Zoro # G6312789
- UPC # 814850011136
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 6 TB |
DVR Width | 10 in |
Focal Length | 2.80mm |
DVR Height | 2 in |
Camera Height | 4 1/4 in |
Camera Diameter | 3 1/2 in |
DVR Depth | 10 in |
Recorder Width | 10 in |
Recorder Height | 2 in |
Recorder Depth | 10 in |
Maximum Focal Length | 2.8 mm |
Description
Digital Video Recorder Kit, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Maximum Viewing Angle 107 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Includes (4) Turret Cameras, DVR, Power Supply, Lens Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- VITEK Motorized Varifocal Turret Camera, 8 MP (VTC-T4T3HR8MD)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VT-THT2CKTFE-2)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- Vitek Closed Circuit TV Systems & Accessories