Shop All Closed Circuit Cameras and Recorders
Vitek
Digital Video Recorder Kit, Fixed Type
Mfr # VT-TH2KT46TB-2
Zoro # G6306778
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Camera Design Bullet
- Hard Drive Size 6 TB
- Number of Channels 4
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TH2KT46TB-2
- Zoro # G6306778
- UPC # 814850010917
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 6 TB |
Focal Length | 2.80mm |
Camera Height | 3 1/2 in |
DVR Height | 2 in |
Camera Length | 6 1/8 in |
DVR Depth | 10 in |
Camera Width | 3 1/4 in |
DVR Width | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Depth | 10 in |
Maximum Focal Length | 2.8 mm |
Recorder Width | 10 in |
Recorder Height | 2 in |
Description
Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VT-THT2CKTFE-2)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- Vitek Closed Circuit Cameras and Recorders