Shop All Closed Circuit Cameras and Recorders
Vitek
Digital Video Recorder Kit, Fixed Type
Mfr # VT-TH2KT42TA-2
Zoro # G6268433
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Camera Design Turret
- Hard Drive Size 2 TB
- Number of Channels 4
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TH2KT42TA-2
- Zoro # G6268433
- UPC # 814850018708
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Camera Diameter | 3 1/2 in |
Focal Length | 2.80mm |
DVR Width | 10 in |
Camera Height | 4 1/4 in |
DVR Height | 2 in |
DVR Depth | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Depth | 10 in |
Recorder Height | 2 in |
Maximum Focal Length | 2.8 mm |
Recorder Width | 10 in |
Description
Digital Video Recorder Kit, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 107 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- Vitek Closed Circuit TV Systems & Accessories