Shop All Mechanical Lugs
Vitek
Crimp Connector, F Connection, PK100
Mfr # VT-F-CRMP-RG6100
Zoro # G6255492
product price: $41.19
/pk 100, $0.41/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type F-Type
- Connection F
- Impedance 75 ohm
- Size 1 in
- Cable Type RG-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-F-CRMP-RG6100
- Zoro # G6255492
- UPC # 814850010344
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Crimp Connector |
Connector Type | F-Type |
Connection | F |
Impedance | 75 ohm |
Cable Type | RG-6 |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Color | Silver |
Gender | Female |
Maximum Frequency | 1 GHz |
Compatible Coaxial Cable Type | RG-6 |
Finish | Chrome Plated |
Product Type | Connector |
Maximum Impedance | 75 ohm |
Description
Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- RACO Emt Compr Coupling, 3", Steel (2952)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX282C)
- Vitek Mechanical Lugs