Shop All Mechanical Lugs
Vitek
Crimp Connector, F Connection, PK10
Mfr # VT-F-CRMP-RG610
Zoro # G6270719
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type F-Type
- Hz 0 to 1 GHz
- Cable Type RG-6
- Connection F
- Installation Method Crimp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-F-CRMP-RG610
- Zoro # G6270719
- UPC # 814850010184
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Crimp Connector |
Connector Type | F-Type |
Hz | 0 to 1 GHz |
Cable Type | RG-6 |
Connection | F |
Installation Method | Crimp-On |
Color | Silver |
Impedance | 75 ohm |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-6 |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Gender | Female |
Description
Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- Vitek Mechanical Lugs