Shop All Mechanical Lugs
Vitek
Coaxial Twist Connector, BNC Male, PK100
Mfr # VT-BNC-TWST-ML100
Zoro # G6262553
product price: $90.29
/pk 100, $0.90/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Hz 0 to 1 GHz
- Size 1 in
- Impedance 75 ohm
- Installation Method Twist-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-TWST-ML100
- Zoro # G6262553
- UPC # 814850010313
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Twist Connector |
Connector Type | BNC |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Installation Method | Twist-On |
Connection | BNC Male |
Color | Silver |
Cable Type | RG-59 |
Gender | Male |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Product Type | Connector |
Finish | Chrome Plated |
Maximum Frequency | 1 GHz |
Description
Coaxial Twist Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- Vitek Mechanical Lugs