Shop All Mechanical Lugs
Vitek
Coaxial Twist Connector, BNC Male, PK10
Mfr # VT-BNC-TWST-ML10
Zoro # G6267508
product price: $11.25
/pk 10, $1.13/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Color Silver
- Hz 0 to 1 GHz
- Impedance 75 ohm
- Installation Method Twist-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-TWST-ML10
- Zoro # G6267508
- UPC # 814850010153
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Twist Connector |
Connector Type | BNC |
Color | Silver |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Installation Method | Twist-On |
Connection | BNC Male |
Cable Type | RG-59 |
Maximum Frequency | 1 GHz |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Finish | Chrome Plated |
Product Type | Connector |
Gender | Male |
Description
Coaxial Twist Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- FLEX-STRUT End Cap Type A For FS-200 Channel (FS-5920 E/G)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- Vitek Lugs & Split Bolts