Shop All Mechanical Lugs
Vitek
Coaxial Twist Connector, BNC Female, PK100
Mfr # VT-BNC-TWST-FL100
Zoro # G6248273
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-59
- Connection BNC Female
- Color Silver
- Installation Method Twist-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-TWST-FL100
- Zoro # G6248273
- UPC # 814850010306
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Twist Connector |
Connector Type | BNC |
Cable Type | RG-59 |
Connection | BNC Female |
Color | Silver |
Installation Method | Twist-On |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Gender | Female |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Description
Coaxial Twist Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- Vitek Mechanical Lugs