Shop All Mechanical Lugs
Vitek
Coaxial Terminator, BNC Male, PK100
Mfr # VT-TERMNTR-75100
Zoro # G6249892
product price: $90.29
/pk 100, $0.90/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-59
- Installation Method Crimp-On
- Hz 0 to 1 GHz
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TERMNTR-75100
- Zoro # G6249892
- UPC # 814850010368
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Terminator |
Connector Type | BNC |
Cable Type | RG-59 |
Installation Method | Crimp-On |
Hz | 0 to 1 GHz |
Color | Silver |
Connection | BNC Male |
Impedance | 75 ohm |
Finish | Chrome Plated |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Maximum Impedance | 75 ohm |
Gender | Male |
Compatible Coaxial Cable Type | RG-59 |
Description
Coaxial Terminator, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- POLARIS Polaris Black Multi-Tap 1 3 Port (IPLG1-3)
- Vitek Lugs & Split Bolts