Shop All Mechanical Lugs
Vitek
Coaxial Terminator, BNC Male, PK10
Mfr # VT-TERMNTR-7510
Zoro # G6258417
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Size 1 in
- Installation Method Crimp-On
- Cable Type RG-59
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TERMNTR-7510
- Zoro # G6258417
- UPC # 814850010207
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Terminator |
Connector Type | BNC |
Installation Method | Crimp-On |
Cable Type | RG-59 |
Color | Silver |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Connection | BNC Male |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Gender | Male |
Finish | Chrome Plated |
Description
Coaxial Terminator, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P 30A 125V Plug to 5-15/20R 15/20A Household T-Blade Connector (ADL530520)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- TRIPP LITE Network Cable Tester (N044-000-R)
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- Vitek Mechanical Lugs