Shop All Mechanical Lugs
Vitek
Coaxial T Connector, (3) BNC Female, PK100
Mfr # VT-BNC-T-3F100
Zoro # G6553001
product price: $93.65
/pk 100, $0.94/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Connection BNC Female
- Hz 0 to 1 GHz
- Cable Type RG-59
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-T-3F100
- Zoro # G6553001
- UPC # 814850010290
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial T Connector |
Connector Type | BNC |
Connection | BNC Female |
Hz | 0 to 1 GHz |
Cable Type | RG-59 |
Color | Silver |
Impedance | 75 ohm |
Installation Method | Crimp-On |
Compatible Coaxial Cable Type | RG-59 |
Finish | Chrome Plated |
Product Type | Connector |
Gender | Female |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Description
Coaxial T Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- Vitek Mechanical Lugs