Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Male, PK100
Mfr # VT-BNC-CRMP-PLM100
Zoro # G6275558
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-59
- Installation Method Crimp-On
- Connection BNC Male
- Hz 0 to 1 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-CRMP-PLM100
- Zoro # G6275558
- UPC # 814850010245
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Cable Type | RG-59 |
Installation Method | Crimp-On |
Connection | BNC Male |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Color | Silver |
Maximum Impedance | 75 ohm |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Finish | Chrome Plated |
Compatible Cable Fire Rating | Plenum |
Compatible Coaxial Cable Type | RG-59 |
Gender | Male |
Description
Coaxial Crimp Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Compatible Cable Fire Rating Plenum, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- Vitek Mechanical Lugs