Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Male, PK100
Mfr # VT-BNC-CRMP-ML100
Zoro # G6269623
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-59
- Connection BNC Male
- Impedance 75 ohm
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-CRMP-ML100
- Zoro # G6269623
- UPC # 814850010238
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Cable Type | RG-59 |
Connection | BNC Male |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Color | Silver |
Finish | Chrome Plated |
Compatible Coaxial Cable Type | RG-59 |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Gender | Male |
Product Type | Connector |
Description
Coaxial Crimp Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- Vitek Mechanical Lugs