Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Male, PK10
Mfr # VT-BNC-MRG610
Zoro # G6255538
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Impedance 75 ohm
- Hz 0 to 1 GHz
- Connection BNC Male
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-BNC-MRG610
- Zoro # G6255538
- UPC # 814850010122
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Connection | BNC Male |
Color | Silver |
Installation Method | Crimp-On |
Cable Type | RG-6 |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Gender | Male |
Compatible Coaxial Cable Type | RG-6 |
Maximum Impedance | 75 ohm |
Finish | Chrome Plated |
Description
Coaxial Crimp Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- Vitek Mechanical Lugs