Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Male, PK10
Mfr # VT-BNC-CRMP-ML10
Zoro # G6251572
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Connection BNC Male
- Installation Method Crimp-On
- Cable Type RG-59
- Hz 0 to 1 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-CRMP-ML10
- Zoro # G6251572
- UPC # 814850010092
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Connection | BNC Male |
Installation Method | Crimp-On |
Cable Type | RG-59 |
Hz | 0 to 1 GHz |
Color | Silver |
Impedance | 75 ohm |
Gender | Male |
Finish | Chrome Plated |
Compatible Coaxial Cable Type | RG-59 |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Description
Coaxial Crimp Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- Vitek Lugs & Split Bolts