Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Female, PK100
Mfr # VT-BNC-FRG6100
Zoro # G6265198
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-6
- Impedance 75 ohm
- Hz 0 to 1 GHz
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-FRG6100
- Zoro # G6265198
- UPC # 814850010269
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Cable Type | RG-6 |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Color | Silver |
Connection | BNC Female |
Gender | Female |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-6 |
Description
Coaxial Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- LEVITON Watertight Locking Connector (25W04)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- Vitek Mechanical Lugs