Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Female, PK100
Mfr # VT-BNC-CRMP-FL100
Zoro # G6288830
product price: $98.55
/pk 100, $0.99/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Connection BNC Female
- Size 1 in
- Hz 0 to 1 GHz
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-CRMP-FL100
- Zoro # G6288830
- UPC # 814850010221
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Connection | BNC Female |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Cable Type | RG-59 |
Color | Silver |
Installation Method | Crimp-On |
Gender | Female |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Description
Coaxial Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 9A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-9-R)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- Vitek Mechanical Lugs