Shop All Mechanical Lugs
Vitek
Coaxial Adaptor, BNC Male, PK100
Mfr # VT-BNC-F100
Zoro # G6277061
product price: $98.55
/pk 100, $0.99/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Installation Method Crimp-On
- Cable Type RG-59
- Impedance 75 ohm
- Connection BNC Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-F100
- Zoro # G6277061
- UPC # 814850010252
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Adaptor |
Connector Type | BNC |
Installation Method | Crimp-On |
Cable Type | RG-59 |
Impedance | 75 ohm |
Connection | BNC Male |
Hz | 0 to 1 GHz |
Color | Silver |
Finish | Chrome Plated |
Maximum Frequency | 1 GHz |
Gender | Male |
Compatible Coaxial Cable Type | RG-59 |
Maximum Impedance | 75 ohm |
Product Type | Adapter |
Description
Coaxial Adaptor, Gender Male, Product Type Adapter, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- Vitek Mechanical Lugs