Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Motorized Varifocal Lens
Mfr # VTC-THT2RMS
Zoro # G6283529
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 1920 x 1080
- Camera Body Color White
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-THT2RMS
- Zoro # G6283529
- UPC # 814850011556
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Dia. (In.) | 4 19/64 in |
IR Illuminator Wavelength | 850 nm |
Height (In.) | 5 1/8 in |
Width (In.) | 4 in |
Length (In.) | 5 1/8 in |
Depth (In.) | 4 in |
Maximum Focal Length | 12 mm |
Overall Height | 5 1/8 in |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 4 1/4 in |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Mounting Location Wall, Color Display Color, Maximum Detection Distance 165 ft, Features AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images, Lens Type Varifocal, Resolution 2.1MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB021, VT-TPDM-2, VT-TPDM-3, VT-TPLMT, VT-TWM03, VT-TWMT-4, Image Sensor 1/2.8 CMOS, Includes Drill Template, Screws, Pixels 1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- TRANSCEND INFORMATION 64Gb Jetflash 790, Black (TS64GJF790K)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery (ML4-6711011111114)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTD-THD5R3)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- Vitek Closed Circuit Cameras and Recorders