Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Fixed Lens, 12VDC
Mfr # VT-THT2CKTFE-2
Zoro # G6285251
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 1920 x 1080
- Lens Fixed
- Resolution 2.1MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-THT2CKTFE-2
- Zoro # G6285251
- UPC # 814850011198
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Maximum Focal Length | 2.8 mm |
Overall Length | 6 1/8 in |
Overall Diameter | 2 3/4 in |
Details
Item | Camera |
Type | Turret |
Camera Design | Turret |
Pixels | 1920 x 1080 |
Lens | Fixed |
Resolution | 2.1MP |
Includes | (4) Cameras |
Power Consumption | 3 W |
For Use With | VT-TJB03 |
Exposure Conditions | -40 Degrees to 140 Degrees F |
Mount | Ceiling, Surface, Wall |
Standards | UL Listed |
Minimum Operating Temperature | -40 Degrees F |
Lens Type | Fixed |
Includes Power Supply | Yes |
Input Type | No Inputs Included |
Night Capable | Day and Night |
Maximum Operating Temperature | 140 Degrees F |
Indoor/Outdoor Usage | Indoor, Outdoor |
Output Type | No Outputs Included |
Maximum Detection Distance | 70 ft |
Description
Camera, Turret, Fixed Lens, Power Consumption 1 W (Day), 3 W (Night), Ceiling, Surface, Wall Mount, 1920(H) x 1080(V) Pixels, Includes (4) Cameras, Power Supply, For Use With Mfr. No. VT-TJB01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTD-THD5R3)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- Vitek Closed Circuit Cameras and Recorders