Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Color, 12V DC
Mfr # VTC-THT8RM
Zoro # G3974339
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 3840 x 2160
- Camera Body Color White
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-THT8RM
- Zoro # G3974339
- UPC # 00810023212355
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Height (In.) | 4 21/64 in |
Dia. (In.) | 12 in |
IR Illuminator Wavelength | 850 nm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 12 in |
Maximum Focal Length | 12 mm |
Overall Height | 4 3/8 in |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Varifocal, Resolution 8MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB021, VT-TPDM-2, VT-TPDM-3, VT-TPLMT, VT-TWM03, VT-TWMT-4, Image Sensor 1/2.5 CMOS, Pixels 3840 x 2160, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Screen Mouse Roller Tool (3027440)
- ILC Replacement for Seca Chair Scale 644 Battery (CHAIR SCALE 644 BATTERY SECA)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- LOGITECH BRIO Ultra HD Webcam, 1920 pixels x 1080 pixels, Black (960-001105)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- Vitek Closed Circuit TV Systems & Accessories