Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, 8 MP, 12V DC
Mfr # VTC-THT8R2
Zoro # G3974314
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 3840 x 2160
- Camera Body Color White
- Lens 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VTC-THT8R2
- Zoro # G3974314
- UPC # 00810023212324
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 mm |
Height (In.) | 3 49/64 in |
IR Illuminator Wavelength | 850 nm |
Dia. (In.) | 4 1/4 in |
Overall Height | 3 3/4 in |
Maximum Focal Length | 2.8 mm |
Overall Diameter | 4 1/4 in |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Fixed, Resolution 8MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB08, VT-TPDMT-A1, VT-TPLMT, VT-TPMD-2, VT-TR4K, VT-TR4VPK, VT-TWMT-A1, VT-TWMT3, Image Sensor 1/2.5 CMOS, Pixels 3840 x 2160, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Usb 3.0 Adapter To Rj45 Lan Network (AD-USB3-GRJ45)
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- Vitek Closed Circuit TV Systems & Accessories