Vitek

Camera, Dome, White, Resolution 1000TVL (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With Mfr. No. VT-AP/WMT, VT-AP/CMT
  • Includes Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable
  • Lens Auto Iris Varifocal
  • Line Resolution 1000 TVL
  • Power Consumption 210 mA/230 mA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 3 45/64 in
Dia. (In.) 5 29/64 in
Focal Length (mm) 2.8 to 12 mm
Width (In.) 4 in
Depth (In.) 5 in

Description

Camera, Features 1000 TV Lines, CMOS Sensor, For Use With Mfr. No. VT-AP/WMT, VT-AP/CMT, Includes Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable, Pixels 1305(H) x 1049(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.