Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Dome, Motorized Varifocal Lens
Mfr # VTD-THD2RMS
Zoro # G6267079
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dome
- Camera Design Dome
- Pixels 1920 x 1080
- Camera Body Color White
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTD-THD2RMS
- Zoro # G6267079
- UPC # 814850011532
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Dia. (In.) | 5 29/32 in |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 4 31/64 in |
Depth (In.) | 5 in |
Width (In.) | 3 in |
Height (In.) | 4 31/64 in |
Overall Diameter | 5 7/8 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Height | 4 1/2 in |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 100 ft, Features AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images, Lens Type Varifocal, Resolution 2.1MP, For Use With VT-TCNMT, VT-TFMT-L2, VT-TJB010, VT-TPDMT-A2, VT-TPLMT, VT-TR4VPK, VT-TWMT-A2, Image Sensor 1/2.8 CMOS, Includes Drill Template, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Oracle FS645 (MAX3962102)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- GLOBAL EQUIPMENT 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black (239134BK)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- Vitek Closed Circuit Cameras and Recorders