Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Dome, Color, 12V DC/24V AC
Mfr # VTC-CB4MZ39
Zoro # G3977330
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dome
- Camera Design Box
- Pixels 2560 x 1440
- Camera Body Color White
- Lens 3.2 to 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VTC-CB4MZ39
- Zoro # G3977330
- UPC # 00810023212218
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.2 to 9 mm |
Length (In.) | 4 59/64 in |
Width (In.) | 2 63/64 in |
Depth (In.) | 4 59/64 in |
Dia. (In.) | 2 63/64 in |
Height (In.) | 2 53/64 in |
Maximum Focal Length | 9 mm |
Overall Length | 4 7/8 in |
Overall Width | 3 in |
Overall Height | 2 7/8 in |
Minimum Focal Length | 3.2 mm |
Description
Camera, Body Color White, Maximum Focal Length 9 mm, Minimum Focal Length 3.2 mm, Camera Design Box, Color Display Color, Lens Type Zoom, Resolution 4MP, For Use With DVRs, Housing Material Aluminum, Image Sensor 1/2.9 CMOS, Pixels 2560 x 1440, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux, Minimum Operating Temperature 14 Degrees F, Night Capable Day and Night, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Oracle FS1270 (MAX3964623)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- ULTRALAST Battery 7.2 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-16)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTD-THD5R3)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- Vitek Closed Circuit Cameras and Recorders