Shop All Closed Circuit TV Cameras
Vitek
Camera Cover, Cameras, Steel
Mfr # VT-LCD/WMT-R
Zoro # G0213689
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VTM-TLM241, VTM-LED220P, VTM-LED241P, VTM-TLM191
- Includes Bolt Pack, Instructions
- Function Camera Mounting
- Waterproof Yes
- Fits Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-LCD/WMT-R
- Zoro # G0213689
- UPC # 814850019972
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 1/2 in |
Depth | 3 13/64 in |
Height | 4 1/2 in |
Overall Depth | 3 1/8 in |
Overall Height | 4 3/8 in |
Overall Width | 4 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Camera Cover, Overall Height 4 3/8 in, Overall Depth 3 1/8 in, Compatible with Manufacturer Model Number VTM-TLM191, VTM-TLM19L, VTM-TLM21L, VTM-TLM24L, Overall Width 4 3/8 in, Overall Load Capacity 33 lb, Mounting Location Wall, Compatible with Grainger Part Number 52YU79, 56HA14, 61HR23, Compatible with Series Transcendent, Includes Bolt Pack, Instructions, Color Black, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Steel, Number of Mounting Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- SANOXY Webcam Full HD 1080P USB Web Camera Built-in Microphone PC Computer Laptop (Sanoxy-WBCM-black)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- VITEK Camera Cover, Cameras, Steel (VT-LCD/PMT)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- ENS SERIES 4MP IP Mini PTZ Dome 4X Zoom Starlight (SPT2C404IR-E + ES1294ZJ-PT)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- Vitek Closed Circuit TV Systems & Accessories