Shop All Closed Circuit TV Cameras
Vitek
Camera Cover, Cameras, Steel
Mfr # VT-LCD/PMT
Zoro # G0213783
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VTM-TLM241, VTM-LED220P, VTM-LED241P, VTM-TLM191
- Includes Wrench
- Waterproof Yes
- Material Steel
- Mounting Swivel Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-LCD/PMT
- Zoro # G0213783
- UPC # 814850019965
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 4 13/64 in |
Width | 3 39/64 in |
Height | 3 39/64 in |
Mounting Hole Diameter | 1 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 3 1/2 in |
Description
Camera Cover, Overall Height 3 1/2 in, Overall Depth 4 1/4 in, Compatible with Manufacturer Model Number VTM-TLM191, VTM-TLM19L, VTM-TLM21L, VTM-TLM24L, Overall Width 3 1/2 in, Overall Load Capacity 33 lb, Mounting Location Pole, Compatible with Grainger Part Number 52YU79, 56HA14, 61HR23, Compatible with Series Transcendent, Includes Wrench, Color Ivory, Features Fits Poles From 1 in to 2.4 in, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOPIPE Audiopipe PBWR4 4 Gauge Wire Reducer (PBWR4)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- DIAMOND SERIES 4MP IP PTZ 45X Zoom, Starlight, Auto Tracking (PDN6CEI445H-XR)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- Vitek Closed Circuit TV Cameras