Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Color, 5 MP, 12V DC
Mfr # VTD-THD5RM
Zoro # G3976448
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dome
- Camera Design Dome
- Pixels 2560 x 1936
- Camera Body Color White
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTD-THD5RM
- Zoro # G3976448
- UPC # 00810023212287
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Dia. (In.) | 5 29/32 in |
Height (In.) | 4 31/64 in |
IR Illuminator Wavelength | 850 nm |
Overall Height | 4 1/2 in |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 7/8 in |
Minimum Focal Length | 2.8 mm |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Varifocal, Resolution 5MP, For Use With VT-TCNMT, VT-TFMT-L2, VT-TJB010, VT-TPDMT-A2, VT-TPLMT, VT-TWMT-A2, Image Sensor 1/2.5 CMOS, Pixels 2560 x 1936, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Motorized Varifocal Turret Camera, 8 MP (VTC-T4T3HR8MD)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- Vitek Closed Circuit Cameras and Recorders