Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Bullet, Fixed Lens, 12VDC
Mfr # VTC-THB2RFE-2
Zoro # G6271872
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet
- Camera Design Bullet
- Pixels 1920 x 1080
- Camera Body Color White
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VTC-THB2RFE-2
- Zoro # G6271872
- UPC # 814850011457
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 mm |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 6 9/64 in |
Height (In.) | 3 7/16 in |
Width (In.) | 2 1/2 in |
Depth (In.) | 3 1/4 in |
Dia. (In.) | 2 49/64 in |
Overall Length | 6 1/8 in |
Maximum Focal Length | 2.8 mm |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Bullet, Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 100 ft, Features AHD, CVBS, CVI, Digital Wide Dynamic Range (D-WDR), Multi-Format HD Supports HD-TVI, Lens Type Fixed, Resolution 2.1MP, For Use With VT-TJB01, Image Sensor 1/2.9 CMOS, Includes Drill Template, Screws, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 4200 replacement light bulb lamp (CAROUSEL 4200 KODAK)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- EDGE MEMORY 64Gb C3 Usb 3.0 Flash Drive (PE246976)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- Vitek Closed Circuit TV Systems & Accessories