Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Bullet, Fixed Lens, 12VDC
Mfr # VT-THB2CKTFE-2
Zoro # G6269477
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet
- Camera Design Bullet
- Pixels 1920 x 1080
- Lens Fixed
- Resolution 2.1MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-THB2CKTFE-2
- Zoro # G6269477
- UPC # 814850011211
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Overall Diameter | 2 3/4 in |
Overall Length | 6 1/8 in |
Maximum Focal Length | 2.8 mm |
Details
Item | Camera |
Type | Bullet |
Camera Design | Bullet |
Pixels | 1920 x 1080 |
Lens | Fixed |
Resolution | 2.1MP |
Includes | (4) Cameras |
Power Consumption | 3 W |
Mount | Ceiling, Surface, Wall |
For Use With | VT-TJB01 |
Exposure Conditions | -40 Degrees to 140 Degrees F |
Standards | UL Listed |
Includes Power Supply | Yes |
Lens Type | Fixed |
Night Capable | Day and Night |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Maximum Detection Distance | 65 ft |
Indoor/Outdoor Usage | Indoor, Outdoor |
Output Type | No Outputs Included |
Input Type | No Inputs Included |
Description
Camera, Bullet, Fixed Lens, Power Consumption 1 W (Day), 3 W (Night), Ceiling, Surface, Wall Mount, 1920(H) x 1080(V) Pixels, Includes (4) Cameras, Power Supply, For Use With Mfr. No. VT-TJB01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOAMTAC Kdc Ultra Mini 8Pin Usb Cable Black (901000)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- ICOM Battery Case, For V80, NiMH, 7.2V (BP264)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- Vitek Closed Circuit TV Systems & Accessories