Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Vitek
Cable, Rubber, Power BNC, Black (Discontinued)
Mfr # VT-RG-182-50
Zoro # G0214282
This Product is Discontinued
Key Features
- Color Black
- Fits Analog Cameras
- Width 5 in
- Mounting Surface
- Power Source Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-RG-182-50
- Zoro # G0214282
- UPC # 814850018920
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 in |
Height | 5 in |
Length | 50 ft |
Details
Item | Cable |
Color | Black |
Fits | Analog Cameras |
Mounting | Surface |
Power Source | Cable |
Function | Power BNC |
Body Material | Rubber |
Accessory Type | Cable |
Description
Cable, Color Black, Power Source Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.