Shop All Mechanical Lugs
Vitek
Barrel Coupler, F Connection, PK100
Mfr # VT-F-BARREL100
Zoro # G6252823
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type F-Type
- Color Silver
- Hz 0 to 1 GHz
- Cable Type RG-59
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-F-BARREL100
- Zoro # G6252823
- UPC # 814850010337
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Barrel Coupler |
Connector Type | F-Type |
Color | Silver |
Hz | 0 to 1 GHz |
Cable Type | RG-59 |
Impedance | 75 ohm |
Installation Method | Crimp-On |
Connection | F |
Finish | Chrome Plated |
Product Type | Inline Coupler |
Compatible Coaxial Cable Type | RG-59 |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Gender | Female |
Description
Barrel Coupler, Gender Female, Product Type Inline Coupler, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- Vitek Lugs & Split Bolts