Shop All Mechanical Lugs
Vitek
Barrel Coupler, BNC Male, PK100
Mfr # VT-BNC-BARREL100
Zoro # G6295453
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Color Silver
- Installation Method Crimp-On
- Size 1 in
- Hz 0 to 1 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-BNC-BARREL100
- Zoro # G6295453
- UPC # 814850010214
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Barrel Coupler |
Connector Type | BNC |
Color | Silver |
Installation Method | Crimp-On |
Hz | 0 to 1 GHz |
Cable Type | RG-59 |
Impedance | 75 ohm |
Connection | BNC Male |
Product Type | Inline Coupler |
Maximum Frequency | 1 GHz |
Compatible Coaxial Cable Type | RG-59 |
Maximum Impedance | 75 ohm |
Gender | Male |
Finish | Chrome Plated |
Description
Barrel Coupler, Gender Male, Product Type Inline Coupler, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BLACKBURN Insulated Multitap Connector, 3.25 In. L (AMTS350103)
- Vitek Mechanical Lugs