Shop All Coaxial Cables
Vitek
Audio/Video Adapter, Coaxial Cable, PK100
Mfr # VT-BNC-RA-ADPTR100
Zoro # G6259482
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A BNC Female
- Connection B BNC Male
- Number of Ports 2
- Features 90 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-BNC-RA-ADPTR100
- Zoro # G6259482
- UPC # 814850010825
- Country of Origin China
- Category Coaxial Cables
Details
Item | Audio/Video Adapter |
Cable Type | Coaxial |
Connection A | BNC Female |
Connection B | BNC Male |
Number of Ports | 2 |
Features | 90 Degrees Angle |
Color | Silver |
Hz | 1 GHz |
Product Type | Audio/Video Adapter |
Maximum Frequency | 1,000 MHz |
End 1 Connection Type | BNC Female |
Total Number of Adapters | 100 |
End 2 Connection Type | BNC Male |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 100, End 2 Number of Connections 1, Color Silver, End 1 Connection Type BNC Female, End 2 Connection Type BNC Male, Product Type Audio/Video Adapter, Features 90 Degrees Angle, Maximum Frequency 1,000 MHz, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 240V AC (QOU220H)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- CMPLE Cmple 265-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (265-N)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- Vitek Coaxial Cables